Zoro Homepage

6ft USB A to Lightning Cable Right Angle

  • Mfr # RUSBLTMM2MBR

  • Zoro # G116433416


product price: $27.39
/ea

Key Features

Connector on Second End Details
1 x USB Type A - Male
Connector Gender on First End
Male
Color
Black
Environmental Certification
EU RoHS
Cable Type
Lightning/USB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUSBLTMM2MBR
Zoro #
G116433416
UPC #
65030880947
Country of Origin
China

Details

Connector on Second End Details
1 x USB Type A - Male
Connector Gender on First End
Male
Color
Black
Environmental Certification
EU RoHS
Cable Type
Lightning/USB
Connector on First End Details
1 x Lightning - Male
End of Life Manual Availability
Yes
Connector Gender on Second End
Male
Device Supported
iPhone, Smartphone, Magic Keyboard, Siri Remote, Magic Trackpad, Magic Mouse, iPad
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Item
Data Transfer Cable
Jacket Material
Thermoplastic Elastomer (TPE)
Shielding
Yes
End 2 Connection Type
USB Type A - Male
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Features
Stretch Resistant, Flexible, Heavy Duty, Right-angled Connector, Tear Resistant, Strain Relief, EMI Protection, Bend Resistant, Charging, Twist Resistant, Damage Resistant, Wear Resistant, Stress Resistant, 180° Angled Connector
Shielding Material
Aluminum Mylar Foil
End 1 Connection Type
Lightning - Male
MFI
Yes
Product Material
Aramid Fiber, PVC
Compatibility
Apple - iPhone 12-Pro/Max/Mini, iPhone 8/11/11 Pro, iPhone XR, iPad Air, iPad, iPad

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.