
6ft USB A to Lightning Cable Right Angle
Mfr # RUSBLTMM2MWR
Zoro # G916433401
product price: $28.05
/eaKey Features
Jacket Material
Thermoplastic Elastomer (TPE)
MFI
Yes
Device Supported
Siri Remote, iPad, Smartphone, Magic Keyboard, Magic Mouse, iPhone, Magic Trackpad
Features
Bend Resistant, Flexible, EMI Protection, Stress Resistant, Wear Resistant, Tear Resistant, Damage Resistant, 180° Angled Connector, Heavy Duty, Charging, Right-angled Connector, Twist Resistant, Strain Relief, Stretch Resistant
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RUSBLTMM2MWR
Zoro #
G916433401
UPC #
65030880954
Country of Origin
China
Details
Jacket Material
Thermoplastic Elastomer (TPE)
MFI
Yes
Device Supported
Siri Remote, iPad, Smartphone, Magic Keyboard, Magic Mouse, iPhone, Magic Trackpad
Features
Bend Resistant, Flexible, EMI Protection, Stress Resistant, Wear Resistant, Tear Resistant, Damage Resistant, 180° Angled Connector, Heavy Duty, Charging, Right-angled Connector, Twist Resistant, Strain Relief, Stretch Resistant
Color
White
Cable Type
Lightning/USB
Connector on Second End Details
1 x USB Type A - Male
Product Material
Aramid Fiber, PVC
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Item
Data Transfer Cable
Connector Gender on First End
Male
Connector on First End Details
1 x Lightning - Male
Environmental Certification
EU RoHS
REACH free of SVHC
Yes
End 2 Connection Type
USB Type A - Male
End of Life Manual Availability
Yes
End 1 Connection Type
Lightning - Male
Shielding
Yes
Shielding Material
Aluminum Mylar Foil
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.