Zoro Homepage

6ft USB C Charging Cable

  • Mfr # R2CCR-2M-USB-CABLE

  • Zoro # G722639936


product price: $18.99
/ea

Key Features

Connector Plating
Gold, Nickel
Shielding
Yes
Connector Gender on First End
Male
Connector on First End Details
1 x 24-Pin USB 2.0 Type C - Male
Connector on Second End Details
1 x 24-Pin USB 2.0 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2CCR-2M-USB-CABLE
Zoro #
G722639936
UPC #
065030893848
Country of Origin
China

Details

Connector Plating
Gold, Nickel
Shielding
Yes
Connector Gender on First End
Male
Connector on First End Details
1 x 24-Pin USB 2.0 Type C - Male
Connector on Second End Details
1 x 24-Pin USB 2.0 Type C - Male
Connector Gender on Second End
Male
Device Supported
Charger, Peripheral Device, iPad Pro, iPad mini, Dock, Smartphone, Car Charger
Jacket Material
Thermoplastic Elastomer (TPE)
Compatibility
Apple - iPadPro/iPad Mini, Samsung Galaxy - S20/S20+/S21/S21+/S22/S22+, Google Pixel - 6/Pro/6a
Color
Black
Features
EMI Protection, Damage Resistant, Rugged, Charging, Strain Relief, Fast Charging, Right-angled Connector, Flexible, 180° Angled Connector, Bendable, Stretch Resistant, Heavy Duty, Molded, Stress Resistant
Cable Type
USB-C
Product Material
Aramid Fiber
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Shielding Material
Braided Aluminum, Aluminum Mylar Foil
End 2 Connection Type
USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Item
Data Transfer Cable

Description

Black 6ft USB-C charging cable features right angle C connector that reduces strain on the port and allows cable to run flush with device - Heavy duty rugged USB 2.0 Type-C cable with TPE jacket provides flexible connection in tight spaces - High quality cord tested to 10000+ insertion cycles and up to 5000+ bend cycles at 180DEG angle - Up to 60W Power Delivery 3A for fast charging from USB port or Quick Charge power adapter - USB C data cable works with iPad Pro iPad Mini Google Pixel 6 Pro

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.