
6FT USB-C CHARGING CABLE, USB-IF CERTIFIED USB C CABLE, 240W PD EPR, USB 2.0 TYPE-C LAPTOP
Mfr # USB2EPR6F
Zoro # G316423378
product price: $14.79
/eaKey Features
Connector Gender on Second End
Male
Connector Plating
Nickel
Environmentally Friendly
Yes
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2EPR6F
Zoro #
G316423378
UPC #
65030904513
Country of Origin
Viet Nam
Details
Connector Gender on Second End
Male
Connector Plating
Nickel
Environmentally Friendly
Yes
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Connector Gender on First End
Male
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Shielding Material
Aluminum Mylar Foil, Braided Aluminum
End of Life Manual Availability
Yes
Color
Black
Product Material
Copper - Cable
Compatibility
Apple MacBooks: MacBook Pro M3 Pro, MacBook Pro M3 Max
Shielding
Yes
Jacket Material
Thermoplastic Elastomer (TPE)
Environmental Certification
EU RoHS
Item
Data Transfer Cable
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
End 1 Connection Type
USB 2.0 Type C - Male
Data Transfer Speed
480-Mbit/s
Cable Type
USB-C
Device Supported
MacBook Pro, Tablet, Charger, Wall Charger, USB Device, Workstation, Power Bank, Notebook, Smartphone, Mobile Workstation
Features
Passive, Fast Charging, USB- Power Delivery (USB PD), EMI Protection, Wear Resistant, Power Delivery 3.1, Durable, Rugged Jacket, Halogen Free
REACH free of SVHC
Yes
End 2 Connection Type
USB 2.0 Type C - Male
Description
6FT USB-C CHARGING CABLE, USB-IF CERTIFIED USB C CABLE, 240W PD EPR, USB 2.0 TYPE-C LAPTOP CHARGER CORD, USB-C DATA TRANSFER CABLE, TPE JACKET, M/M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.