Zoro Homepage

6ft USB C to DisplayPort 1.2 Cable 4K

  • Mfr # CDP2DP2MBD

  • Zoro # G416423049


product price: $26.45
/ea

Key Features

Connector on First End Details
1 x 24-pin USB 3.1 (Gen 1) Type C - Male
Supported Resolutions
3840 x 2160
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Connector Gender on First End
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2DP2MBD
Zoro #
G416423049
UPC #
65030886802
Country of Origin
China

Details

Connector on First End Details
1 x 24-pin USB 3.1 (Gen 1) Type C - Male
Supported Resolutions
3840 x 2160
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Connector Gender on First End
Male
Data Transfer Speed
32.4-Gbit/s
Cable Type
DisplayPort/USB-C
Connector Gender on Second End
Male
Features
Latching Connector, Active, Reversible
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Device Supported
Monitor, MAC, Audio/Video Device, Amplifier, Mobile Device, Notebook
REACH free of SVHC
Yes
Item
Video Cable Adapter
Connector on Second End Details
1 x 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Color
Black
End of Life Manual Availability
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.