Zoro Homepage

6ft USB C to DisplayPort 1.2 Cable 4K60

  • Mfr # CDP2DPMM6W

  • Zoro # G616423207


product price: $21.15
/ea

Key Features

Cable Type
DisplayPort/Thunderbolt 3
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Connector on Second End Details
1 x 20-pin DisplayPort 1.2 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2DPMM6W
Zoro #
G616423207
UPC #
65030820165
Country of Origin
China

Details

Cable Type
DisplayPort/Thunderbolt 3
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Connector on Second End Details
1 x 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Data Transfer Speed
21.6-Gbit/s
Environmentally Friendly
Yes
Connector on First End Details
1 x 24-pin USB 3.1 (Gen 1) Type C - Male
Compatibility
Dell XPS, Precision & Latitude,, Lenovo ThinkPad X1 Carbon/Extreme,, Microsoft Surface & Surface Pro,, HP EliteBook, Spectre & ZBook
Connector Gender on First End
Male
Item
Video Cable Adapter
End 2 Connection Type
DisplayPort 1.2 Digital Audio/Video - Male
Features
HDCP 1.4, Plug & Play, HDCP 2.2, Reversible
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector Gender on Second End
Male
Supported Resolutions
3840 x 2160
Device Supported
MacBook, MacBook Air, Workstation, iPad Pro, Chromebook, Ultrabook, Notebook, Video Device, MacBook Pro, Projector, Monitor, TV
Color
White
Environmental Certification
EU RoHS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.