Zoro Homepage

6ft USB C to DisplayPort 1.4 Cable 8K/4K

  • Mfr # CDP2DP146B

  • Zoro # G816426114


product price: $39.65
/ea

Key Features

Compatibility
Apple: iPad Pro (2018)
Connector Gender on Second End
Male
Device Supported
Audio/Video Device, iPad Pro, Monitor
Connector on Second End Details
1 x 20-pin DisplayPort 1.4 Digital Audio/Video - Male
End of Life Manual Availability
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2DP146B
Zoro #
G816426114
UPC #
65030880350
Country of Origin
China

Details

Compatibility
Apple: iPad Pro (2018)
Connector Gender on Second End
Male
Device Supported
Audio/Video Device, iPad Pro, Monitor
Connector on Second End Details
1 x 20-pin DisplayPort 1.4 Digital Audio/Video - Male
End of Life Manual Availability
Yes
Color
Black
Connector on First End Details
1 x 24-pin USB Type C - Male
Connector Gender on First End
Male
Cable Type
DisplayPort/USB-C
Environmental Certification
EU RoHS
Supported Resolutions
7680 x 4320
Features
Active, Plug & Play
Environmentally Friendly
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Data Transfer Speed
32.4-Gbit/s
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Male
REACH free of SVHC
Yes
End 1 Connection Type
USB Type C - Male
Item
Video Cable Adapter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.