
6FT USB CABLE -A TO B USB CABLE-USB PRINTER CABLE -TYPE A TO B USB CABLE-A TO B
Mfr # USB2HAB6
Zoro # G114877519
product price: $8.55
/eaSold in multiples of 2 for $17.10
Key Features
End 1 Connection Type
USB 2.0 Type A - Male
Cable Length
6 ft
End 2 Connection Type
USB Type B - Male
Color
Black
Cable Type
USB/USB-B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2HAB6
Zoro #
G114877519
UPC #
65030793742
Country of Origin
China
Dimensions
Cable Length
6 ft
Wire Size
24/28 AWG
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
USB Type B - Male
Color
Black
Cable Type
USB/USB-B
American Wire Gauge
24/28 AWG
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Connector Gender on First End
Male
Connector Plating
Nickel
Data Transfer Rate
480-Mbit/s
Device Supported
Printer, Notebook, Peripheral Device, PC, Scanner, External Hard Drive, Portable Hard Drive
Connector Gender on Second End
Male
Conductor
Copper
Connector on Second End Details
1 x 4-pin USB Type B - Male
Data Transfer Speed
480-Mbit/s
Conductor Material
Copper
Green Environmental Attribute
Environmentally Friendly
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
REACH free of SVHC
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.