Zoro Homepage

6ft USB Multi Charging Cable

  • Mfr # LTCUB6GR

  • Zoro # G315232049


product price: $39.99
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A
Cable Length
6 ft
End 2 Connection Type
Micro USB 2.0 Type B, USB 2.0 Type C, Lightning
Jacket Material
Braided Nylon
Cable Type
Lightning/Micro-USB/USB/USB-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTCUB6GR
Zoro #
G315232049
UPC #
65030897587
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A
End 2 Connection Type
Micro USB 2.0 Type B, USB 2.0 Type C, Lightning
Jacket Material
Braided Nylon
Cable Type
Lightning/Micro-USB/USB/USB-C
Material
Copper, Aluminum
Features
Detachable Connector, Kink Resistant, Stranded, Strain Relief, Fast Charging, Passive, Molded, EMI Protection, Braided, Wear Resistant, Durable, Tangle Resistant
Compatible With
Apple - iPhone/iPad (Up to 9th gen)
American Wire Gauge
22 AWG
MFI
Yes
Shielding
Yes
Connector on Second End Details
1 - 8-pin Lightning - Male, 1 x Micro USB 2.0 Type B - Male, 1 - USB 2.0 Type-C - Male
Device Supported
Mobile Device, Wall Charger, iPad, iPhone
Shielding Material
Aluminum Mylar Foil
Data Transfer Rate
480-Mbit/s
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector on First End Details
1 - USB 2.0 Type-A - Male
Connector Plating
Nickel
Data Transfer Speed
480-Mbit/s
Product Material
Aluminum, Copper
Color
Silver
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Compatibility
Apple - iPhone/iPad (Up to 9th gen)

Description

Connect an Apple Lightning/USB-C/Micro-USB device to a USB-A wall charger or host; Apple MFi Certified for iPhone/iPad Up to 9th gen - Charge/sync mobile devices one at a time without swapping cables; Ideal for traveling/on-the-go charging - Durable braided outer jacket withstands frequent use and prevents tangling; Reduce cable clutter with a single versatile cable - 6ft 1.8m; Color: Silver; 2.4A Fast Charge; USB 480Mbps; Jacket: Braided Nylon w/Al-Mylar Shield; O.D.: 0.17in 4.4mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.