Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6FT WHITE USB-C CHARGING CABLE, USB-IF CERTIFIED USB C CABLE, 240W PD EPR, USB 2

  • Mfr # USB2EPR6FW

  • Zoro # G921704718


product price: $17.15
/ea

Key Features

Connector Gender on Second End
Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Device Supported
Workstation, Smartphone, Tablet, Charger, Power Bank, Mobile Workstation, Wall Charger, USB Device, MacBook Pro, Notebook
Connector Gender on First End
Male
End 2 Connection Type
USB 2.0 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2EPR6FW
Zoro #
G921704718
UPC #
65030910200
Country of Origin
Viet Nam

Details

Connector Gender on Second End
Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Device Supported
Workstation, Smartphone, Tablet, Charger, Power Bank, Mobile Workstation, Wall Charger, USB Device, MacBook Pro, Notebook
Connector Gender on First End
Male
End 2 Connection Type
USB 2.0 Type C - Male
Jacket Material
Thermoplastic Elastomer (TPE)
Data Transfer Speed
480-Mbit/s
Shielding
Yes
Item
Data Transfer Cable
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type C - Male
Product Material
Polyamide Resin, Copper
Compatibility
Apple MacBooks: MacBook Pro M3 Pro, MacBook Pro M3 Max
Color
White
Features
Fast Charging, Durable, Power Delivery 3.1, Rugged Jacket, Halogen Free, Wear Resistant, EMI Protection, USB- Power Delivery (USB PD), Passive
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Cable Type
USB-C
Connector Plating
Nickel
Shielding Material
Braided Aluminum, Aluminum Mylar Foil

Description

.0 TYPE-C LAPTOP CHARGER CORD, DATA TRANSFER CABLE, TPE JACKET, M/M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.