Zoro Homepage

6ft White VESA Certified DisplayPort 1.2 Cable, 4K 60Hz, Latching DP Connectors

  • Mfr # DP12-CABLE-6FTW

  • Zoro # G421724537


product price: $17.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP12-CABLE-6FTW
Zoro #
G421724537
UPC #
065030916011
Country of Origin
Viet Nam

Description

Connect a 4K UHD DisplayPort monitor to a host computer or MST hub, using this VESA-Certified DisplayPort 1.2 Cable. The connector markings enable quick visual identification, distinguishing this cable from other similar-looking or unmarked DP cables. Eliminate guesswork and always choose the appropriate cable to support full DP 1.2 capabilities. Seamless Compatibility For seamless operation between DisplayPort-enabled devices, the DisplayPort 1.2 Cable is VESA Certified for guaranteed DP 1.2 and backward compatibility. Certified cables provide consistent, reliable performance across multiple resolutions and refresh rates. Durable Design This DisplayPort cable features a flexible TPE outer jacket that routes easily around corners and desk edges. Robust strain reliefs enable convenient positioning of the cable, and latching nickel-plated DP connectors attach securely to prevent accidental disconnection. Supported DisplayPort 1.2 Features: This DisplayPort cable supports full DP 1.2 features: Resolutions up to 4K 60Hz using a compatible DP source and display 21.6Gbps bandwidth supports high refresh rates including 1440p 144Hz and 1080p 240Hz High-Bandwidth Digital Content Protection (HDCP) 1.3 for a secure connection between source and display Multi-Stream Transport (MST) for daisy-chaining multiple monitors Up to 8 Uncompressed Digital Audio Channels 3D Stereo support for 3D video formats Backward compatible with previous DP versions This DP 1.2 Cable is constructed with braided aluminum mylar shielding to minimize EMI for clear, consistent audio/video output and long-term reliable performance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.