
6FT/1.8M VESA CERTIFIED DISPLAYPORT V1.2 CABLE; 4KX2K3840X2400 60HZ/21.6 GBPS
Mfr # DISPLPORT6L
Zoro # G915190077
product price: $17.35
/eaKey Features
Wire Size
28 AWG
Cable Type
DisplayPort
Connector Plating
Gold
Compatibility
AMD Graphic Cards FirePro S9000, 7000, W8100, 7100, 5100, R5000
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DISPLPORT6L
Zoro #
G915190077
UPC #
65030827812
Country of Origin
China
Dimensions
Wire Size
28 AWG
Cable Length
6 ft
Details
Cable Type
DisplayPort
Connector Plating
Gold
Compatibility
AMD Graphic Cards FirePro S9000, 7000, W8100, 7100, 5100, R5000
Item
Video Cable
Shielding
Yes
Connector Gender on Second End
Male
Color
Black
Connector on Second End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Connector on First End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Supported Resolutions
4096 x 2160
Conductor Material
Copper
Jacket Material
Polyvinyl Chloride (PVC)
Data Transfer Rate
21.6 Gbit/s
Standards
HDCP, DPCP (DisplayPort Content Protection)
Device Supported
Graphics Card, Monitor, Projector, Notebook, Audio/Video Device, Workstation
Connector Gender on First End
Male
Jacket Type
CMG
Features
HDCP, EMI Protection, Molded, Strain Relief, Damage Resistant, Fray Resistant, Multi-Stream Transport (MST) Support, DPCP, Latching Connector
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.