Zoro Homepage

6ft/2m Durable USB-C to Lightning Cable

  • Mfr # RUSBCLTMM2MW

  • Zoro # G416423032


product price: $34.99
/ea

Key Features

Compatibility
Apple - iPhone 12-Pro/Max/Mini, iPhone 8/11/11 Pro, iPhone XR, iPad Air, iPad, iPad mini
End of Life Manual Availability
Yes
Cable Type
Lightning/USB-C
Product Material
Aramid Fiber, PVC
Connector on Second End Details
1 x 8-pin Lightning - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUSBCLTMM2MW
Zoro #
G416423032
UPC #
65030882316
Country of Origin
China

Details

Compatibility
Apple - iPhone 12-Pro/Max/Mini, iPhone 8/11/11 Pro, iPhone XR, iPad Air, iPad, iPad mini
End of Life Manual Availability
Yes
Cable Type
Lightning/USB-C
Product Material
Aramid Fiber, PVC
Connector on Second End Details
1 x 8-pin Lightning - Male
End 2 Connection Type
Lightning - Male
Shielding Material
Aluminum Mylar Foil
End 1 Connection Type
USB 2.0 Type C - Male
MFI
Yes
Data Transfer Speed
480-Mbit/s
Environmentally Friendly
Yes
Color
White
Device Supported
Siri Remote, iPad Air, Charger, iPad mini, Magic Mouse, Power Adapter, iPad, Magic Keyboard, Magic Trackpad, iPhone
Connector Gender on First End
Male
Environmental Certification
EU RoHS
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Features
180° Angled Connector, Twist Resistant, Strain Relief, Damage Resistant, Crack Resistant, Molded, Stress Resistant, EMI Protection, Heavy Duty, USB- Power Delivery (USB PD), Rugged, Halogen Free, Quick Charge, Flexible, Tear Resistant, Wear Resistant
Item
Data Transfer Cable
REACH free of SVHC
Yes
Connector Gender on Second End
Male
Shielding
Yes
Connector Plating
Nickel
Jacket Material
Thermoplastic Elastomer (TPE)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.