Zoro Homepage

6IN 15CM USB A TO C CHARGING CABLE RIGHT ANGLE - HEAVY DUTY FAST CHARGE USB-C CABLE - BLACK USB

  • Mfr # R2ACR-15C-USB-CABLE

  • Zoro # G416479312


product price: $12.29
/ea

Key Features

Device Supported
iPad mini, Charger, Car Charger, Peripheral Device, iPad Pro, Dock, Smartphone
Shielding
Yes
Jacket Material
Thermoplastic Elastomer (TPE)
Product Material
Braid Material: Aramid Fiber
Features
Right-angled Connector, Charging, Molded, Bendable, EMI Protection, Rugged, Damage Resistant, Stretch Resistant, Heavy Duty, Strain Relief, Flexible, 180° Angled Connector, Stress Resistant, Fast Charging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2ACR-15C-USB-CABLE
Zoro #
G416479312
UPC #
65030897624
Country of Origin
China

Details

Device Supported
iPad mini, Charger, Car Charger, Peripheral Device, iPad Pro, Dock, Smartphone
Shielding
Yes
Jacket Material
Thermoplastic Elastomer (TPE)
Product Material
Braid Material: Aramid Fiber
Features
Right-angled Connector, Charging, Molded, Bendable, EMI Protection, Rugged, Damage Resistant, Stretch Resistant, Heavy Duty, Strain Relief, Flexible, 180° Angled Connector, Stress Resistant, Fast Charging
Compatibility
Apple - iPadPro/iPad Mini, Samsung Galaxy - S20/S20+/S21/S21+/S22/S22+, Google Pixel - 6/Pro/6a
End 1 Connection Type
USB 2.0 Type A - Male
Shielding Material
Braided Aluminum, Aluminum Mylar Foil
Cable Type
USB/USB-C
Environmentally Friendly
Yes
Item
Data Transfer Cable
Connector on First End Details
1 x 4-Pin USB 2.0 Type A - Male
Color
Black
Connector Gender on First End
Male
Data Transfer Speed
480-Mbit/s
End 2 Connection Type
USB 2.0 Type C - Male
Connector Plating
Nickel, Gold
Connector Gender on Second End
Male
Connector on Second End Details
1 x 24-Pin USB 2.0 Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)

Description

6IN 15CM USB A TO C CHARGING CABLE RIGHT ANGLE - HEAVY DUTY FAST CHARGE USB-C CABLE - BLACK USB 2.0 A TO TYPE-C - RUGGED ARAMID FIBER - 3A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.