Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6IN (15CM) USB-A TO USB-C CHARGING CABLE, CHARGE & SYNC, 3A, USB 2.0, TPE JACKET

  • Mfr # USB2AC6INCHBK

  • Zoro # G321703120


product price: $8.29
/ea

Key Features

Features
Fast Charging, Flexible, Halogen-free, Charging, Passive, Durable, Rugged, EMI Protection, Braided, DisplayPort Alternate (ALT) Mode, Wear Resistant, Strain Relief
Connector on First End Details
1 x 4-Pin USB 2.0 Type A - Male
Shielding Material
Aluminum Mylar Foil, Braided Aluminum
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2AC6INCHBK
Zoro #
G321703120
UPC #
198158865012
Country of Origin
Mexico

Details

Features
Fast Charging, Flexible, Halogen-free, Charging, Passive, Durable, Rugged, EMI Protection, Braided, DisplayPort Alternate (ALT) Mode, Wear Resistant, Strain Relief
Connector on First End Details
1 x 4-Pin USB 2.0 Type A - Male
Shielding Material
Aluminum Mylar Foil, Braided Aluminum
Data Transfer Speed
480-Mbit/s
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector Gender on Second End
Male
Product Material
Polyamide Resin
Connector Plating
Nickel
Connector Gender on First End
Male
End 2 Connection Type
USB 2.0 Type C - Male
Shielding
Yes
Jacket Material
Thermoplastic Elastomer (TPE)
Device Supported
Power Bank, Tablet, iPhone, Notebook, Phone, Wall Charger, Computer, Mobile Device, USB Device, Smartphone, Display
Cable Type
USB/USB-C
Compatibility
Apple: iPhone 16 Plus, iPhone 16 Pro, iPhone 16 Pro MaxSamsung: Galaxy S8Google: Pixel
Color
Black
End 1 Connection Type
USB 2.0 Type A - Male
Jacket Type
Halogen-free
Connector on Second End Details
1 x USB 2.0 Type C - Male
Item
Data Transfer Cable

Description

#NAME?

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.