
6IN 15CM USB C CHARGING CABLE RIGHT ANGLE - 60W PD 3A - HEAVY DUTY FAST CHARGE USB-C CABLE -
Mfr # R2CCR-15C-USB-CABLE
Zoro # G616430595
product price: $12.29
/eaKey Features
Features
EMI Protection, Stress Resistant, Fast Charging, Damage Resistant, Molded, Bendable, Stretch Resistant, Strain Relief, Heavy Duty, Flexible, Charging, Rugged, 180° Angled Connector, Right-angled Connector
Connector Gender on Second End
Male
Product Material
Braid Material: Aramid Fiber
Device Supported
Charger, Dock, iPad mini, Peripheral Device, iPad Pro, Car Charger, Smartphone
Cable Type
USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R2CCR-15C-USB-CABLE
Zoro #
G616430595
UPC #
65030893831
Country of Origin
China
Details
Features
EMI Protection, Stress Resistant, Fast Charging, Damage Resistant, Molded, Bendable, Stretch Resistant, Strain Relief, Heavy Duty, Flexible, Charging, Rugged, 180° Angled Connector, Right-angled Connector
Connector Gender on Second End
Male
Product Material
Braid Material: Aramid Fiber
Device Supported
Charger, Dock, iPad mini, Peripheral Device, iPad Pro, Car Charger, Smartphone
Cable Type
USB-C
Connector on Second End Details
1 x 24-Pin USB 2.0 Type C - Male
Connector Gender on First End
Male
Jacket Material
Thermoplastic Elastomer (TPE)
Color
Black
Shielding Material
Braided Aluminum, Aluminum Mylar Foil
Shielding
Yes
Environmentally Friendly
Yes
Connector on First End Details
1 x 24-Pin USB 2.0 Type C - Male
End 1 Connection Type
USB 2.0 Type C - Male
Connector Plating
Nickel, Gold
Data Transfer Speed
480-Mbit/s
Compatibility
Apple - iPadPro/iPad Mini, Samsung Galaxy - S20/S20+/S21/S21+/S22/S22+, Google Pixel - 6/Pro/6a
Item
Data Transfer Cable
End 2 Connection Type
USB 2.0 Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Description
6IN 15CM USB C CHARGING CABLE RIGHT ANGLE - 60W PD 3A - HEAVY DUTY FAST CHARGE USB-C CABLE - BLACK USB 2.0 TYPE-C - RUGGED ARAMID FIBER
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.