Zoro Homepage

6in Black USB 3.0 Extension Cable A to A

  • Mfr # USB3EXT6INBK

  • Zoro # G516423086


product price: $8.45
/ea

Key Features

Data Transfer Speed
5-Gbit/s
Connector on Second End Details
1 x 9-pin USB 3.0 Type A - Female
Connector Gender on Second End
Female
Device Supported
Notebook, Desktop Computer, Flash Drive
Connector Plating
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB3EXT6INBK
Zoro #
G516423086
UPC #
65030855570
Country of Origin
China

Details

Data Transfer Speed
5-Gbit/s
Connector on Second End Details
1 x 9-pin USB 3.0 Type A - Female
Connector Gender on Second End
Female
Device Supported
Notebook, Desktop Computer, Flash Drive
Connector Plating
Nickel
End 2 Connection Type
USB 3.0 Type A - Female
End 1 Connection Type
USB 3.0 Type A - Male
Features
Molded, Strain Relief, Damage Resistant
End of Life Manual Availability
Yes
Conductor
Copper
Cable Characteristic
Extension Cable
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Cable Type
USB
Color
Black
Environmental Certification
EU RoHS
Jacket Material
Polyvinyl Chloride (PVC)
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Environmentally Friendly
Yes
Connector Gender on First End
Male
Item
Data Transfer Cable
Shielding
Yes
REACH free of SVHC
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.