
6IN MICRO USB CABLE - A TO MICRO B
Mfr # UUSBHAUB6IN
Zoro # G216423003
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
Cable Type
USB/USB Micro-B
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Conductor
Copper
Device Supported
Smartphone, GPS Receiver, Tablet PC, Tablet, Camera, PDA, Cellular Phone, Desktop Computer, Mobile Computer, GPS
End of Life Manual Availability
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UUSBHAUB6IN
Zoro #
G216423003
UPC #
65030840989
Country of Origin
China
Details
Cable Type
USB/USB Micro-B
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Conductor
Copper
Device Supported
Smartphone, GPS Receiver, Tablet PC, Tablet, Camera, PDA, Cellular Phone, Desktop Computer, Mobile Computer, GPS
End of Life Manual Availability
Yes
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
REACH free of SVHC
Yes
End 1 Connection Type
USB 2.0 Type A - Male
Shielding
Yes
Connector Gender on Second End
Male
Compatibility
SmartPhones: Nexus 5, HTC One, Nokia Lumia 630 & 520, Sony Xperia M2 & Z1
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
Environmentally Friendly
Yes
Item
Data Transfer Cable
End 2 Connection Type
Micro USB 2.0 Type B - Male
Color
Black
Data Transfer Speed
480-Mbit/s
Environmental Certification
EU RoHS
Jacket Material
Polyvinyl Chloride (PVC)
Connector Gender on First End
Male
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.