
6IN MICRO USB TO MINI USB ADAPTER M/F
Mfr # UUSBMUSBMF6
Zoro # G816423274
product price: $8.35
/eaKey Features
Adapter Type
Micro USB/USB-B
Connector Plating
Nickel
Features
Flexible, Charging
Connector on Second End Details
1 x 5-pin Micro USB Type B - Male
End 2 Connection Type
Micro USB Type B - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UUSBMUSBMF6
Zoro #
G816423274
UPC #
65030847759
Country of Origin
China
Details
Adapter Type
Micro USB/USB-B
Connector Plating
Nickel
Features
Flexible, Charging
Connector on Second End Details
1 x 5-pin Micro USB Type B - Male
End 2 Connection Type
Micro USB Type B - Male
Connector on First End Details
1 x 5-pin Mini USB Type B - Female
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Environmentally Friendly
Yes
Item
Data Transfer Adapter
End 1 Connection Type
Mini USB Type B - Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.