6IN STEREO AUDIO CABLE 3.5MM TO 2X RCA
Mfr # MUMFRCA
Zoro # G916426090
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Cable Length
6 in
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Cable Type
Mini-phone/RCA
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MUMFRCA
Zoro #
G916426090
UPC #
65030783309
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Connector Gender on Second End
Male
Environmentally Friendly
Yes
Cable Type
Mini-phone/RCA
Conductor Material
Copper
Connector Gender on First End
Female
Connection B
1 x Mini-phone Stereo Audio - Male
Color
Black
Connection A
2 x RCA Audio - Female
Standards
FCC
Device Supported
Audio Device, Sound Card, iPod, MP3 Player, Headphone
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.