Zoro Homepage

6in USB 2.0 Ext Adapter Cable A to A M/F

  • Mfr # USBEXTAA6IN

  • Zoro # G016423135


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male
Connector Plating
Nickel
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
REACH free of SVHC
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBEXTAA6IN
Zoro #
G016423135
UPC #
65030818544
Country of Origin
China

Details

Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male
Connector Plating
Nickel
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Female
Cable Characteristic
Extension Cable
Cable Type
USB
End 2 Connection Type
USB 2.0 Type A - Female
End of Life Manual Availability
Yes
Item
Data Transfer Cable
Connector Gender on Second End
Female
Environmentally Friendly
Yes
Device Supported
Flash Drive, Notebook, Desktop Computer
Color
Black
Connector Gender on First End
Male
Conductor
Copper

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.