Zoro Homepage

6in USB-A to USB-C Cable

  • Mfr # USB2AC6INCHBK

  • Zoro # G716150591


product price: $8.65
/ea

Key Features

End 1 Connection Type
USB 2.0 Type A - Male
Device Supported
Power Bank, Tablet, iPhone, Notebook, Phone, Wall Charger, Computer, Mobile Device, USB Device, Smartphone, Display
Data Transfer Speed
480-Mbit/s
Cable Type
USB/USB-C
Connector on Second End Details
1 x USB 2.0 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2AC6INCHBK
Zoro #
G716150591
UPC #
65030922722
Country of Origin
Viet Nam

Details

End 1 Connection Type
USB 2.0 Type A - Male
Device Supported
Power Bank, Tablet, iPhone, Notebook, Phone, Wall Charger, Computer, Mobile Device, USB Device, Smartphone, Display
Data Transfer Speed
480-Mbit/s
Cable Type
USB/USB-C
Connector on Second End Details
1 x USB 2.0 Type C - Male
Shielding
Yes
Jacket Type
Halogen-free
End 2 Connection Type
USB 2.0 Type C - Male
Product Material
Polyamide Resin
Shielding Material
Aluminum Mylar Foil, Braided Aluminum
Connector Gender on First End
Male
Item
Data Transfer Cable
Compatibility
Apple: iPhone 16 Plus, iPhone 16 Pro, iPhone 16 Pro MaxSamsung: Galaxy S8Google: Pixel
Connector Gender on Second End
Male
Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Jacket Material
Thermoplastic Elastomer (TPE)
Features
Fast Charging, Flexible, Halogen-free, Charging, Passive, Durable, Rugged, EMI Protection, Braided, DisplayPort Alternate (ALT) Mode, Wear Resistant, Strain Relief
Connector Plating
Nickel
Connector on First End Details
1 x 4-Pin USB 2.0 Type A - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.