Zoro Homepage

6U 19in Vertical Wall Mount Rack Bracket

  • Mfr # RK619WALLV

  • Zoro # G816471299


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Height
11.10 in
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Color
Black
Width
19.90 in
Device Supported
KVM Switch, A/V Equipment, Server, Power Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK619WALLV
Zoro #
G816471299
UPC #
65030866392
Country of Origin
Canada

Dimensions

Height
11.10 in
Width
19.90 in
Depth
6 in

Details

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Color
Black
Device Supported
KVM Switch, A/V Equipment, Server, Power Strip
REACH free of SVHC
Yes
Material
Steel
Environmental Certification
EU RoHS
Maximum Load Capacity
200.50 lb
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Item
Wall Mount
Package Contents
Vertical Wall-Mount Server Rack - Solid Steel - 6U, 16 x M5 Cage Nuts, 16 x M5 Screws with Washers, 6 x Wood Screws, 1 x Instruction Manual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.