Zoro Homepage

6U 19in Wall Mount Server Rack Cabinet

  • Mfr # RK619WALL

  • Zoro # G016470030


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Rack Type
Enclosed Cabinet
Compatible With
EIA RS-310D
Maximum Weight Capacity
110.50 lb
Color
Black
Features
Vented, Lockable Door, Removable Door, Key Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK619WALL
Zoro #
G016470030
UPC #
65030840705
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
6U
Depth
15.7 in
Rack Width
19 in
Height
13.1 in
Width
22.1 in

Details

Rack Type
Enclosed Cabinet
Compatible With
EIA RS-310D
Item
Rack Cabinet
Maximum Weight Capacity
110.50 lb
Color
Black
Features
Vented, Lockable Door, Removable Door, Key Lock
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Form Factor
Wall Mountable
Environmentally Friendly
Yes
Package Contents
6U 19" Wall Mount Server Rack Cabinet Acrylic Door, 1 x Set of keys, 20 x Cabinet Screw, 20 x Cage Nut
Material
Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.