Zoro Homepage

6U 22IN OPEN FRAME WALL MOUNT SERVER

  • Mfr # RK619WALLOH

  • Zoro # G516471674


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Width
23.7 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Rack Height
6U
Environmentally Friendly
Yes
Material
SPCC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK619WALLOH
Zoro #
G516471674
UPC #
65030848831
Country of Origin
Taiwan, Province of China

Dimensions

Width
23.7 in
Rack Height
6U
Depth
21.9 in
Rack Width
19 in
Height
16.1 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Environmentally Friendly
Yes
Material
SPCC
Maximum Weight Capacity
109.70 lb
Form Factor
Wall Mountable
Rack Type
Open Frame
Color
Black
Package Contents
6U 22in Depth Hinged Open Frame Wall Mount Server Rack, 24 x #10-32 UNF Panel Screws, 24 x #10-32 UNF Cage Nuts, 1 x Instruction Manual
Item
Rack Frame

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.