Zoro Homepage
This item is Discontinued.
Startech.Com 6U Solid Blank Panel with Hinge - Server Rack Filler Panel RKPNLHS6U

6U Solid Blank Panel with Hinge - Server Rack Filler Panel (Discontinued)

  • Mfr # RKPNLHS6U
  • Zoro # G5496602
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKPNLHS6U
Zoro #
G5496602
UPC #
65030862257
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.59 in
Width
10.43 in
Depth
18.3"
Length
18.31 in

Details

Material
Steel
Includes
6U Hinged Solid Rack Panel, 5/8" #10-32 UNF Screws, #10-32 UNF Cage Nuts, Instruction manual
Color
Black
Product Type
Blanking Panel

Description

Improve the organization and appearance of your server rack - Compatible with 19in 2-post & 4-post server racks - Easily access your rack with hinged panel - 6U hinged solid blank panel / Server Rack Blanking / Filler Panel for Server Racks / Rack Blanking Panel / Server Rack Access Panel - 6U solid rack panel design - Sturdy steel construction - Rack screws and nuts included - Access your covered rack with open and shut design - Fill in unused gaps between equipment in server racks and cabinets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.