Zoro Homepage

6U VERTICAL SERVER CABINET

  • Mfr # RK630WALVS

  • Zoro # G416472016


product price: $704.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

End of Life Manual Availability
Yes
Width
25.4 in
Length
11.6 in
Form Factor
Wall Mountable
Static/Stationary Weight Capacity
198.42 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK630WALVS
Zoro #
G416472016
UPC #
65030870078
Country of Origin
China

Dimensions

Width
25.4 in
Length
11.6 in
Rack Depth
29.90 in
Height
37 in
Rack Height
6U

Details

End of Life Manual Availability
Yes
Form Factor
Wall Mountable
Static/Stationary Weight Capacity
198.42 lb
Color
Black
Maximum Weight Capacity
200 lb
Features
Lockable Door, Key Lock, Adjustable Mounting Rails
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Package Contents
1 x Wall-Mount Rack, 2 x Door Keys, 2 x Front-Panel Keys, 24 x 12-24 Screws, 24 x Plastic Washers, 1 x Instruction Manual
Material
Steel
Item
Rack Cabinet
Rack Type
Enclosed Cabinet
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
REACH free of SVHC
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.