
7-Port Industrial USB 10Gbps Hub with Power Adapter, Mountable, USB-A and USB-C
Mfr # HB31C5A2CME
Zoro # G421724544
product price: $230.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB31C5A2CME
Zoro #
G421724544
UPC #
065030889810
Country of Origin
Taiwan, Province of China
Description
The 7-Port Industrial USB 10Gbps Hub with Power Adapter features 5x USB-A and 2x USB-C device ports. Built with a durable all-metal enclosure, it withstands harsh and industrial environments while offering Level-4 Electrostatic Discharge (ESD) protection (15kV Air / 8kV Contact) to safeguard connected devices. For secure connections, this hub includes two 3.3ft (1m) USB cables (USB-C to C & USB-C to A) with side screw locking to prevent accidental disconnection. The hub can be surface-mounted (on or under a desk, wall-mounted) or DIN rail-mounted, ensuring a secure and space-efficient installation. Power & Charging This versatile hub can be powered via the included universal power adapter or the 7-24V DC terminal block, making it ideal for industrial settings or where standard power outlets may be limited. When not connected to a host, the hub functions as a dedicated charging station, supporting BC1.2 charging / Dedicated Charging Port (DCP) across all ports. Each port delivers up to 2.4A, with a total power budget of 40W (8A) when all ports are in use, ensuring efficient charging for multiple high-powered peripherals. High-Speed Data Transfer With speeds of up to 10Gbps on all downstream ports, this hub is ideal for data storage banks, SSDs, NVMe enclosures, RAID drive enclosures, and 3D printers/scanners. It is fully backwards compatible with USB 3.2 Gen 1 (5Gbps), USB 2.0, and USB 1.x devices. OS-Independent This TAA Compliant hub is compatible with all operating systems and host devices and has been tested for compatibility with Windows, macOS, Linux, and ChromeOS.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.