Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Port USB 3.0 Hub w Adapter

  • Mfr # ST7300USB3B

  • Zoro # G612432494


product price: $74.59
/ea

Key Features

Number of USB 3.0 Ports
7
Host Interface
USB
Total Number of USB Ports
7
Platform Supported
Mac, PC
Height
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST7300USB3B
Zoro #
G612432494
UPC #
65030855594
Country of Origin
China

Dimensions

Height
0.9 in
Length
6.8 in
Width
2.8 in

Details

Number of USB 3.0 Ports
7
Host Interface
USB
Total Number of USB Ports
7
Platform Supported
Mac, PC
Package Contents
7 Port SuperSpeed USB 3.0 Hub - Desktop USB Hub with Power Adapter - Black(1) USB 3.0-Cable(1) Universal Power Adapter (NA/ UK/ EU)(1) Instruction Manual
Environmentally Friendly
Yes
Item
USB Hub

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.