Zoro Homepage

7-Port USB-C Hub, Self-Powered

  • Mfr # 10G5A2CSUSBCHUB

  • Zoro # G812431938


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Total Number of USB Ports
7
Host Interface
USB 3.2 Gen 2 (3.1 Gen 2) Type-C
Number of USB 3.2 Ports
7
Height
1.2 in
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10G5A2CSUSBCHUB
Zoro #
G812431938
UPC #
65030899086
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.2 in
Length
4.5 in
Width
3.1 in

Details

Total Number of USB Ports
7
Host Interface
USB 3.2 Gen 2 (3.1 Gen 2) Type-C
Number of USB 3.2 Ports
7
Environmentally Friendly
Yes
Power Plug Type
Type M
Item
USB Hub
Color
Space Gray

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.