Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 ptIndustrial USB 3.0 Hub TAA

  • Mfr # ST7300USBME

  • Zoro # G512432457


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Number of USB 3.0 Ports
7
Package Contents
7 Port Industrial USB 3.0 Hub with ESD, USB 3.0 A - B Cable, DIN Rail Mounting Kit, Terminal Block (2 Wire), Instruction Manual
Host Interface
USB 3.0 Type B
Width
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST7300USBME
Zoro #
G512432457
UPC #
65030860352
Country of Origin
China

Dimensions

Width
2.1 in
Length
5.7 in
Height
1.8 in

Details

Environmentally Friendly
Yes
Number of USB 3.0 Ports
7
Package Contents
7 Port Industrial USB 3.0 Hub with ESD, USB 3.0 A - B Cable, DIN Rail Mounting Kit, Terminal Block (2 Wire), Instruction Manual
Host Interface
USB 3.0 Type B
Total Number of USB Ports
7
Item
USB Hub

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.