Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Startech.Com 8 cm Quiet Hi Airflow PC Computer Case C FANBOX

8 cm Quiet Hi Airflow PC Computer Case C (Discontinued)

  • Mfr # FANBOX
  • Zoro # G904039479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FANBOX
Zoro #
G904039479
UPC #
65030781718
Country of Origin
China

Description

PC case fan is an add-in cooling fan designed to fit most computers. It can be used to circulate cool air into the case or exhaust warm air out preventing problems due to overheating components. A quiet running brushless ball bearing DC motor coupled with a high efficiency blade design is capable of moving 37 CFM (cubic feet per minute) of air. Power is supplied to the fan using a power tap that is connected to the large LP4 power connector on a PC s power supply.
  • Dimensions: 3-1/8" x 3-1/8" x 1".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.