8-IN-1 USB-C TRAVEL DOCK W/ 4K 30HZ HDMI/VGA, 2 USB-A, USB-C, SD, GBE, HEADSET/M

  • Mfr # DKT30CHVAUSP

  • Zoro # G214883687


product price: $57.75
/ea

Key Features

OS Compatibility
Windows 11, ChromeOS, macOS Catalina 10.15, Windows 8, macOS Mojave 10.14, macOS High Sierra 10.13, macOS Ventura 13.0, Mac OS X 10.11 EL Capitan, macOS Sierra 10.12, Android, macOS Monterey 12.0, macOS Sonoma 14.0, Windows 8.1, iOS, Windows 10, Windows 7, macOS Big Sur 11.0
For Use With
Apple Notebooks: MacBook Pro MacBook Samsung Smartphones: Galaxy S8 Note 9
Includes
USB-C Multiport Adapter with HDMI or VGA and Longer Attached Cable 1 x Quick Start Guide
Color
Black
Length
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKT30CHVAUSP
Zoro #
G214883687
UPC #
65030880244
Country of Origin
China

Dimensions

Length
0.6 in
Height
4.6 in
Width
2.4 in

Details

Item
Graphic Adapter
OS Compatibility
Windows 11, ChromeOS, macOS Catalina 10.15, Windows 8, macOS Mojave 10.14, macOS High Sierra 10.13, macOS Ventura 13.0, Mac OS X 10.11 EL Capitan, macOS Sierra 10.12, Android, macOS Monterey 12.0, macOS Sonoma 14.0, Windows 8.1, iOS, Windows 10, Windows 7, macOS Big Sur 11.0
For Use With
Apple Notebooks: MacBook Pro MacBook Samsung Smartphones: Galaxy S8 Note 9
Includes
USB-C Multiport Adapter with HDMI or VGA and Longer Attached Cable 1 x Quick Start Guide
Color
Black
Green Environmental Attribute
Environmentally Friendly
Compatibility
Apple Notebooks: MacBook Pro, MacBook Samsung Smartphones: Galaxy S8, Note 9
End of Life Manual Availability
Yes
Environmentally Friendly
Yes
Environmental Certification
EU RoHS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.