Zoro Homepage

8-Outlet Horizontal Rack Mount PDU, 1U Power Strip, Outlet On/Off Switches

  • Mfr # 8NS8-RACK-MOUNT-PDU

  • Zoro # G821724533


product price: $96.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8NS8-RACK-MOUNT-PDU
Zoro #
G821724533
UPC #
065030902564
Country of Origin
Taiwan, Province of China

Description

This 1U 8-Outlet Rack Mount Horizontal PDU features a built-in 8ft. (2.4m) NEMA 5-15P power cord and 8x NEMA 5-15R outlets, delivering 125V maximum input/output. With a 15A circuit breaker, this unit ensures the protection and stable operation of your critical equipment. Individual On/Off Outlet Switches Each outlet on the PDU is equipped with an independent/individual illuminated rocker switch, allowing for precise power management and control. The clearly enumerated switch labels make it easy to identify the switch to manage each connected device. Safety covers on the switches prevent accidental power cycling, adding an extra layer of security to the setup. This feature is particularly valuable in environments where uptime and equipment protection are paramount. 15A circuit Breaker The 1U 8-Outlet Rack Mount PDU features a robust 15 amp circuit breaker, designed to provide unparalleled protection for your connected equipment. This self-tripping and resettable breaker ensures that in the event of an overload or electrical fault, power is immediately cut off to prevent damage to your valuable devices. The 15A trip-point is precisely calibrated to handle the power demands of server rooms, data centers, and other professional IT environments, offering peace of mind and reliable operation. By swiftly interrupting the power supply in adverse conditions, this circuit breaker not only safeguards your equipment but also minimizes downtime and maintenance efforts, making it an essential component for any high-performance power distribution setup. 1U Rack Mount Design Engineered for compatibility, the 1U rack design easily installs into any 19-inch server rack that is four inches or deeper, utilizing just 1U of rack space. Adhering to ANSI/EIA RS-310-D standards, this horizontal-mount PDU is a perfect fit for any network rack, ensuring a streamlined and organized power distribution system. The PDU features an optimized design with heavy-duty steel housing and rear-facing outlets, maximizing space efficiency and durability, making it a reliable addition to any professional IT environment. Additionally, the attached 8 ft. (2.4m) power cord provides the flexibility and reach needed to accommodate various rack configurations, simplifying the setup process.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.