Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Port 1U Rack Mount USB KVM Switch Kit

  • Mfr # SV831DUSBUK

  • Zoro # G416424404


product price: $559.99
/ea
Free Shipping & Returns

Key Features

VGA
Yes
Number of Computers Supported
8
Rack Height
1U
USB
Yes
Max. Resolution
1920 x 1440
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV831DUSBUK
Zoro #
G416424404
UPC #
65030843331
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
1U
Height
1.8 in
Length
17.20 in
Width
7.1 in

Details

VGA
Yes
Number of Computers Supported
8
USB
Yes
Max. Resolution
1920 x 1440
Number of USB Ports
2
Item
KVM Switchbox
Number of VGA Ports
9
Number of Local Users Supported
1
Environmentally Friendly
Yes
Mount Type
Rack-mountable
Package Contents
1 x 8 Port USB KVM Switch , 2 x Mounting Brackets , 8 x 6ft 2-in-1 USB VGA KVM cables , 1 x Universal Power Adapter (NA/EU/UK/AU) , 1 x User Manual
Input Voltage Range
100V AC to 240V AC
Input Voltage
240 V AC
Color
Black
Daisy Chain Supported
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.