Zoro Homepage

8 Port 1U Rackmount DVI USB KVM Switch

  • Mfr # SV831DVIU

  • Zoro # G816424240


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Environmental Certification
EU RoHS
Graphic Mode
WUXGA
End of Life Manual Availability
Yes
Mount Type
Rack-mountable
DVI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV831DVIU
Zoro #
G816424240
UPC #
65030842303
Country of Origin
Taiwan, Province of China

Dimensions

Depth
7.1 in
Height
1.7 in
Width
17.2 in
Rack Height
1U

Details

Environmental Certification
EU RoHS
Graphic Mode
WUXGA
End of Life Manual Availability
Yes
Mount Type
Rack-mountable
DVI
Yes
Environmentally Friendly
Yes
Color
Black
Number of DVI Ports
9
Package Contents
8 Port 1U Rack Mount DVI USB KVM Switch, 1 x Set Rack-Mount Brackets, 3 x Power Cords (NA/EU/UK) or AU in Australia, 1 x User Manual
Number of Computers Supported
8
Input Voltage
240 V AC
Number of USB Ports
10
REACH free of SVHC
Yes
USB
Yes
Input Voltage Range
110V AC to 240V AC
Item
KVM Switchbox
Max. Resolution
1920 x 1200

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.