Zoro Homepage

8 Port 1U Rackmount USB KVM Switch

  • Mfr # SV831DUSBU

  • Zoro # G416424503


product price: $604.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1440
Environmentally Friendly
Yes
Width
7.1 in
Color
Black
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV831DUSBU
Zoro #
G416424503
UPC #
65030837255
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.1 in
Rack Height
1U
Height
1.8 in
Length
17.20 in

Details

Max. Resolution
1920 x 1440
Environmentally Friendly
Yes
Color
Black
Item
KVM Switchbox
USB
Yes
Number of USB Ports
2
Number of Computers Supported
8
Mount Type
Rack-mountable
Daisy Chain Supported
Yes
Package Contents
1 x 8 Port USB KVM Switch, 2 x Mounting Brackets, 1 x Bag of Screws, 1 x Pack Rubber Feet, 1 x Universal Power Adapter (NA/UK/EU), 1 x User Manual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.