Zoro Homepage

8 Port 1U Rackmount USB PS/2 KVM Switch

  • Mfr # SV831DUSB

  • Zoro # G516424526


product price: $595.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Rack Height
1U
Package Contents
StarView USB Console KVM Switch with OSD, 1 x instruction Manual, 4 x Foot Pads, 1 x universal power adapter (NA/EU/UK), 1 x PS/2 keyboard and mouse Y cable, 2 x Mounting Brackets
Max. Resolution
1920 x 1440
PS/2 Port
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV831DUSB
Zoro #
G516424526
UPC #
65030821117
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
1U
Depth
17.2 in
Height
1.8 in
Width
7.1 in

Details

Environmentally Friendly
Yes
Item
KVM Switchbox
Package Contents
StarView USB Console KVM Switch with OSD, 1 x instruction Manual, 4 x Foot Pads, 1 x universal power adapter (NA/EU/UK), 1 x PS/2 keyboard and mouse Y cable, 2 x Mounting Brackets
Max. Resolution
1920 x 1440
PS/2 Port
Yes
Number of Computers Supported
8
Mount Type
Desktop, Rack-mountable
Color
Black
Daisy Chain Supported
Yes
Input Voltage
9 V DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.