Zoro Homepage

8-PORT DISPLAYPORT KVM SWITCH WITH 1U RACK MOUNT KIT, 4K 60HZ DP 1.2, PUSH-BUTTO

  • Mfr # R8AD122-KVM-SWITCH

  • Zoro # G722781680


product price: $909.99
/ea
Free Shipping & Returns

Key Features

USB 2.0
Yes
USB Standard
USB 2.0
Minimum Operating Temperature
32°F (0°C)
Number of USB Ports
12
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8AD122-KVM-SWITCH
Zoro #
G722781680
UPC #
065030907224
Country of Origin
Taiwan, Province of China

Dimensions

Width
6.5 in
Height
1.7 in
Rack Height
1U

Details

USB 2.0
Yes
USB Standard
USB 2.0
Minimum Operating Temperature
32°F (0°C)
Number of USB Ports
12
Maximum Operating Temperature
104°F (40°C)
Item
KVM Switchbox
Features
LED Indicator
Input Current
1A
Graphic Mode
4K
DisplayPort
Yes
Input Voltage Range
100 - 240 AC
Rack Mounting Kit
Included
Connectivity Technology
Wired
Number of DisplayPorts
9
USB
Yes
Mount Type
Rack-mountable
Max. Resolution
3840 x 2160
Data Transfer Rate
60-MB/s

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.