Zoro Homepage

8 PORT PCI EXPRESS RS232 SERIAL ADAPTER CARD 16C1050 UART 15KV ESD/SYSTEMBASE SB

  • Mfr # PEX8S1050LP

  • Zoro # G415272211


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Ports Expandability
(8) DB-9 - Serial, Via Cable
Width
0.9"
Number of Serial Ports
8
Maximum Data Transfer Rate
921.40-kbit/s
Package Contents
8-Port PCI Express Serial Card with 16C1050 UART, (2) DB44 to 4-Port SB9 Breakout Cables, (2) Full Profile Brackets, (1) Quick-Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEX8S1050LP
Zoro #
G415272211
UPC #
65030886574
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.9"
Height
2.4"

Details

Ports Expandability
(8) DB-9 - Serial, Via Cable
Number of Serial Ports
8
Maximum Data Transfer Rate
921.40-kbit/s
Package Contents
8-Port PCI Express Serial Card with 16C1050 UART, (2) DB44 to 4-Port SB9 Breakout Cables, (2) Full Profile Brackets, (1) Quick-Start Guide
Environmentally Friendly
Yes
Platform Supported
PC, Linux
Host Interface
PCI Express x1
Item
Multiport Serial Adapter

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.