Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Startech.Com 8 Port USB KVM Switch Module for 1UCABCONS/17/19 CAB831HDU

8 Port USB KVM Switch Module for 1UCABCONS/17/19 (Discontinued)

  • Mfr # CAB831HDU
  • Zoro # G6215012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB831HDU
Zoro #
G6215012
UPC #
65030837293
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.57 in
Depth
4.9"
Width
15.87 in
Length
4.92 in

Details

Input Voltage
110V-240V AC
Output Voltage
12 DC
Compatible With
OS independent; No software or drivers required
Material
Steel
Includes
8 Port KVM Module, Mounting Brackets, Bag, Mounting Screws
Product Type
KVM Switchbox
Number of USB Ports
2
Color
Black

Description

Controls up to 8 computers connected directly and up to 64 computers by cascading 8 additional KVM switches - Integrated OSD (on-screen display) enables unique computer name assignment - Auto Scan Mode - Login Authentication - DDC2B compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.