Zoro Homepage

8 PORT USB VGA KVM SWITCH WITH AUDIO

  • Mfr # SV831DUSBAU

  • Zoro # G915626170


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Max. Resolution
1920 x 1440
Number of VGA Ports
9
VGA
Yes
Input Voltage Range
110V AC to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV831DUSBAU
Zoro #
G915626170
UPC #
65030837248
Country of Origin
Taiwan, Province of China

Dimensions

Width
21.3 in
Depth
7.1 in
Rack Height
1U
Height
1.8 in

Details

Environmentally Friendly
Yes
Max. Resolution
1920 x 1440
Number of VGA Ports
9
VGA
Yes
Input Voltage Range
110V AC to 240V AC
Input Voltage
120 V AC, 230 V AC
Package Contents
8 Port Rack Mount USB VGA KVM Switch w/ Audio, 2 x Mounting Brackets, 8 x 6ft. Green Audio Cables and Red Microphone Cables (16 in Total), 4 x Foot Pad, 1 x Power Cord, 1 x User Manual
Environmental Certification
EU RoHS
USB
Yes
Item
KVM Switchbox
Color
Black
Number of USB Ports
2
Mount Type
Desktop, Rack-mountable
Number of Computers Supported
8
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Daisy Chain Supported
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.