
8IN DVI TO VGA CABLE ADAPTER M/F
Mfr # DVIVGAMF8IN
Zoro # G716424906
product price: $19.19
/eaKey Features
Gauge
28 AWG
REACH free of SVHC
Yes
Cable Length
8 in
End of Life Manual Availability
Yes
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DVIVGAMF8IN
Zoro #
G716424906
UPC #
65030848565
Country of Origin
China
Dimensions
Cable Length
8 in
Details
Gauge
28 AWG
REACH free of SVHC
Yes
Item
Video Cable
End of Life Manual Availability
Yes
Connector Gender on First End
Male
Features
Passive, Damage Resistant, Strain Resistant
Shielded
Yes
Jacket Material
Polyvinyl Chloride (PVC)
Environmentally Friendly
Yes
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x 29-pin DVI-I Digital Video - Male
Connector Gender on Second End
Female
Finish
Nickel
Conductor Material
Copper
Color
Black
Device Supported
PC, Flat Panel Display, MAC, Video Device
Cable Type
DVI/VGA
Environmental Certification
EU RoHS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.