
8in LFH 59 to Dual VGA DMS 59 Cable
Mfr # DMSVGAVGA1
Zoro # G816424936
product price: $14.95
/eaKey Features
REACH free of SVHC
Yes
Connection B
1 x 59-pin DMS-59 - Male
Finish
Nickel
Color
Black
Device Supported
Monitor, Graphics Card
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DMSVGAVGA1
Zoro #
G816424936
UPC #
65030828079
Country of Origin
China
Dimensions
Cable Length
8 in
Details
REACH free of SVHC
Yes
Connection B
1 x 59-pin DMS-59 - Male
Finish
Nickel
Color
Black
Device Supported
Monitor, Graphics Card
Number of Ways
2-way
Connection A
2 x 15-pin HD-15 - Female
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Item
Video Cable
End of Life Manual Availability
Yes
Conductor Material
Copper
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.