Zoro Homepage

8IN MICRO USB TO MICRO USB OTG CABLE M/M

  • Mfr # UUUSBOTG8IN

  • Zoro # G316423217


product price: $6.75
/ea
Sold in multiples of 2 for $13.50

Key Features

Cable Type
USB
Connector Gender on First End
Male
Color
Black
Connector on First End Details
1 x USB 2.0 Type B - Male
End 2 Connection Type
USB 2.0 Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UUUSBOTG8IN
Zoro #
G316423217
UPC #
65030863186
Country of Origin
China

Details

Cable Type
USB
Connector Gender on First End
Male
Color
Black
Connector on First End Details
1 x USB 2.0 Type B - Male
End 2 Connection Type
USB 2.0 Type B - Male
Device Supported
Smartphone, External Hard Drive, Tablet
Jacket Material
Polyvinyl Chloride (PVC)
Connector on Second End Details
1 x USB 2.0 Type B - Male
Connector Gender on Second End
Male
End 1 Connection Type
USB 2.0 Type B - Male
Item
Data Transfer Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.