8M (26FT) OM3 MULTIMODE LC/LC-UPC FIBER CABLE; 1/10/40/100 GBPS FULL DUPLEX; 50/
- Mfr # A50FBLCLC8
- Zoro # G723959460
product price:Â
$
37.99
/ea
Key Features
For Use With
Telecommunication Network
Features
Corrosion Resistant
Cable Length
26.25 ft
Simplex/Duplex/Multifiber
Duplex
Core Dimension
50 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A50FBLCLC8
- Zoro #
- G723959460
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Length
- 26.25 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Details
- For Use With
- Telecommunication Network
- Features
- Corrosion Resistant
- Item
- Network Cable
- Simplex/Duplex/Multifiber
- Duplex
- End 2 Connection Type
- LC/UPC Network - Male
- Mode
- Multi Mode
- Standards
- CE
- End 1 Connection Type
- LC/UPC Network - Male
- Jacket Color
- Aqua
- Jacket Type
- LSZH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.