Zoro Homepage

8U 22IN OPEN FRAME WALL MOUNT SERVER

  • Mfr # RK819WALLOH

  • Zoro # G516471643


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Height
19.2 in
Material
Cold-rolled Steel (CRS)
Package Contents
8U 22in Depth Hinged Open Frame Wall Mount Server Rack, 32 x #10-32 UNF Panel Screws, 32 x #10-32 UNF Cage Nuts, 1 x Instruction Manual
Environmentally Friendly
Yes
Rack Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK819WALLOH
Zoro #
G516471643
UPC #
65030848848
Country of Origin
Taiwan, Province of China

Dimensions

Height
19.2 in
Rack Width
19 in
Depth
21.9 in
Width
23.8 in
Rack Height
8U

Details

Material
Cold-rolled Steel (CRS)
Package Contents
8U 22in Depth Hinged Open Frame Wall Mount Server Rack, 32 x #10-32 UNF Panel Screws, 32 x #10-32 UNF Cage Nuts, 1 x Instruction Manual
Environmentally Friendly
Yes
Item
Rack Frame
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Form Factor
Wall Mountable
Rack Type
Open Frame
Color
Black
End of Life Manual Availability
Yes
Maximum Weight Capacity
139.70 lb
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.