Zoro Homepage

8U OPEN FRAME SERVER RACK W/ ADJUSTABLE MOUNTING DEPTH OF 22IN-40IN & 18IN TALL

  • Mfr # 4POSTRACK8U

  • Zoro # G514909230


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Material
Cold Rolled Steel, Steel
Width
23.6 in
Height
21 in
Length
44.4 in
Static/Stationary Weight Capacity
1199.31 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4POSTRACK8U
Zoro #
G514909230
UPC #
65030887168
Country of Origin
China

Dimensions

Width
23.6 in
Height
21 in
Length
44.4 in
Rack Height
8U
Rack Width
19 in
Rack Depth
40.80 in

Details

Item
Rack Frame
Material
Cold Rolled Steel, Steel
Static/Stationary Weight Capacity
1199.31 lb
Package Contents
Environmentally Friendly
Yes
Rack Type
Open Frame
Dynamic/Rolling Weight Capacity
661.39 lb
Features
Cable Management, Casters, Leveling Feet, Adjustable Mounting Rails
Assembly Required
Yes
Color
Black
Application
A/V Equipment, Server, Patch Panel, LAN Switch, KVM Switch
Mounting
Floor Standing

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.