Zoro Homepage

8U Wall Mount Network Rack Adj 12-20in

  • Mfr # RK812WALLOA

  • Zoro # G116470572


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Maximum Weight Capacity
135 lb
Environmental Certification
EU RoHS
Color
Black
Material
SPCC, Cold Rolled Steel, Steel
REACH free of SVHC
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK812WALLOA
Zoro #
G116470572
UPC #
65030842471
Country of Origin
Taiwan, Province of China

Dimensions

Rack Width
19 in
Rack Height
8U
Depth
12 in
Width
19.8 in
Height
17.9 in

Details

Maximum Weight Capacity
135 lb
Environmental Certification
EU RoHS
Item
Rack Frame
Color
Black
Material
SPCC, Cold Rolled Steel, Steel
REACH free of SVHC
Yes
Form Factor
Wall Mountable
End of Life Manual Availability
Yes
Rack Type
Open Frame
Environmentally Friendly
Yes
Package Contents
8U Open Frame Wall Mount Equipment Rack - Adjustable Depth, 16 x Assembly Screws, 32 x M5 Screws, 32 x M5 Cage Nuts, 8 x Truss Head Screws, 1 x Installation Guide
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.