
9 m 30 ft. Active USB 2.0 A to B Cable - M/M - Black
Mfr # USB2HAB30AC
Zoro # G816423298
product price: $36.89
/eaKey Features
Features
Active
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Data Transfer Speed
480-Mbit/s
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
USB2HAB30AC
Zoro #
G816423298
UPC #
65030845137
Country of Origin
China
Details
Features
Active
Connector on Second End Details
1 x 4-pin USB 2.0 Type B - Male
Data Transfer Speed
480-Mbit/s
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Item
Data Transfer Cable
End 2 Connection Type
USB 2.0 Type B - Male
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Standards
CE
Device Supported
Peripheral Device
Connector Plating
Nickel
Connector on First End Details
1 x 4-pin USB 2.0 Type A - Male
End 1 Connection Type
USB 2.0 Type A - Male
Conductor
Copper
Color
Black
Connector Gender on Second End
Male
Connector Gender on First End
Male
Cable Type
USB/USB-B
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.